Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hot melt adhesive 102

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Silicone-free: Yes
  • Colour: Yellow
  • Shelf life from production: 24 Month
  • Solvent-free: Yes
  • Length: 200 mm
  • Weight of content: 500 g
  • Diameter: 11.5 mm
  • Number of pieces: 25 PCS
  • Chemical basis: Compound of polymer and natural resin
  • Density/conditions: 0,93 g/cm³ / at 20°C
  • Viscosity: 3.24 Pas
  • Min./max. open time: 15-40 s
  • Min./max. processing temperature: 180 to 220 °C

Weight of content

Chemical basis

Length

Code

Package / Quantity

Price (AMD)

500 g

Compound of polymer and natural resin

200 mm

x 0

Code: 0890100057

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Weight of content 500 g
  • Chemical basis Compound of polymer and natural resin
  • Colour Yellow
  • Length 200 mm
  • Diameter 11.5 mm
  • Density/conditions 0,93 g/cm³ / at 20°C
  • Viscosity 3.24 Pas
  • Min./max. open time 15-40 s
  • Min./max. processing temperature 180 to 220 °C
  • Shelf life from production 24 Month
  • Silicone-free Yes
  • Solvent-free Yes
  • Number of pieces 25 PCS
Specification
  • Good thermostability
  • Short processing and setting times
  • Waterproof and resistant to UV and ageing
Notice

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart