Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hot melt adhesive 201

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: White
  • Shelf life from production: 24 Month
  • Length: 200 mm
  • Diameter: 12 mm
  • Weight of content: 500 g
  • Chemical basis: Acrylate
  • Conditions to maintain shelf life from production: at room temperature, in the original container
  • Viscosity: 5000 mPas
  • Viscosity conditions: at 180°C
  • Min./max. open time: 20-60 s
  • Min./max. processing temperature: 180 to 200 °C

Weight of content

Chemical basis

Length

Code

Package / Quantity

Price (AMD)

500 g

Acrylate

200 mm

x 0

Code: 0890100155

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of content 500 g
  • Chemical basis Acrylate
  • Colour White
  • Length 200 mm
  • Diameter 12 mm
  • Viscosity 5000 mPas
  • Viscosity conditions at 180°C
  • Min./max. open time 20-60 s
  • Min./max. processing temperature 180 to 200 °C
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at room temperature, in the original container
Specification
  • For challenging surfaces, particularly suitable for bonding plastics
  • Good flexibility in the cold
  • Wide range of adhesion options
  • Raw materials used correspond to FDA directive 175.105 for the outer packaging of foodstuffs
Notice

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart