Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Gas nozzle holder

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Thread type: Metric thread
  • Female thread: 8 mm
  • Length: 52 mm

Length

Female thread

Thread type

Code

Package / Quantity

Price (AMD)

52 mm

8 mm

Metric thread

x 0

Code: 0984380218

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 52 mm
  • Female thread 8 mm
  • Thread type Metric thread

Related products

LAST VIEWED

Added to cart