Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Standard cable connecting socket

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material of the housing: Plastic
  • Material of the lid: Aluminium
  • Length: 190 mm
  • Width: 135 mm
  • Height: 80 mm

Material of the housing

Material of the lid

Length

Width

Code

Package / Quantity

Price (AMD)

Plastic

Aluminium

190 mm

135 mm

x 0

Code: 051096008

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the housing Plastic
  • Material of the lid Aluminium
  • Length 190 mm
  • Width 135 mm
  • Height 80 mm
Specification
  • Water-resistant housing
  • Closing mechanism:2 spring clips
  • Connection (not included): 2 large holes for grommet u00d8 = 17 mm or large blanking grommet, 6 small holes for grommet u00d8 = 7 mm or grommet u00d8 = 9.5 mm or grommet u00d8 = 13 mm or small blanking grommet
  • Attachment: 2 holes, 5.5mm, axle spacing 100mm

Related products

LAST VIEWED

Added to cart