Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

PinPuller® electrodes

Log in to see price

+374(0) 60 708807

Tecnical Description

Version

Suitable for

Product weight (per item)

Code

Package / Quantity

Price (AMD)

3-fold

Creased dents

22.5 g

x 1

Code: 0691500173

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Version 3-fold
  • Suitable for Creased dents
  • Product weight (per item) 22.5 g

5-fold

Creased dents and scratches

38.5 g

x 1

Code: 0691500175

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Version 5-fold
  • Suitable for Creased dents and scratches
  • Product weight (per item) 38.5 g
Specification

Economical

In contrast to wiggle wire, PinPulleru00ae electrodes can be welded on more than 1000 times Saves money and resources

Quick

PinPulleru00ae electrodes can be welded on twice as fast as wiggle wire: Saves working time

Functional

The pulling block works in a similar way to a bear claw and straightens dents automatically: Professional repairs

Optimum force distribution

The weld-on electrodes are mounted very closely together in the pulling block (10 mm interval): Optimum distribution of tensile forces make it suitable for use on high-strength sheet metal

Effective and residue-free

The welded connection is broken by twisting the electrodes: Simple removal of electrodes without residue

Notice

Prior to initial use, the brass coating must be removed from the tips of the electrodes using a file.

Related products

LAST VIEWED

Added to cart