Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pull ring PinPuller® power

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Thread type: Metric thread
  • Nominal diameter: 14 mm
  • Pitch: 2 mm
  • Thread type x nominal diameter x pitch: M14 x 2
  • Internal diameter: 33 mm
  • Product weight (per item): 246 g

Thread type

Thread type x nominal diameter x pitch

Pitch

Nominal diameter

Code

Package / Quantity

Price (AMD)

Metric thread

M14 x 2

2 mm

14 mm

x 0

Code: 0691500181

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type Metric thread
  • Thread type x nominal diameter x pitch M14 x 2
  • Pitch 2 mm
  • Nominal diameter 14 mm
  • Internal diameter 33 mm
  • Material Steel
  • Product weight (per item) 246 g

Related products

LAST VIEWED

Added to cart