Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Welded Studs

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 50 mm

Diameter

Product weight (per item)

Length

Code

Package / Quantity

Price (AMD)

2.6 mm

2.168 g

50 mm

x 1000

Code: 0691500081

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 50 mm
  • Diameter 2.6 mm
  • Product weight (per item) 2.168 g

2 mm

1.279 g

50 mm

x 1000

Code: 0691500080

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 50 mm
  • Product weight (per item) 1.279 g
  • Diameter 2 mm

Related products

LAST VIEWED

Added to cart