Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wiggle wire

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 360 mm
  • Wire diameter: 2 mm
  • Product weight (per item): 12.44 g

Length

Wire diameter

Product weight (per item)

Code

Package / Quantity

Price (AMD)

360 mm

2 mm

12.44 g

x 0

Code: 0691500147

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Product weight (per item) 12.44 g
  • Length 360 mm
  • Wire diameter 2 mm

Wiggle wire enables you to pull at multiple pulling points simultaneously

Typical peak stresses do not occur which prevents sheet metal from tearing and bumps from forming.

Total length 360 mm x 50 pieces = 18 m, wire thickness: 2 mm

Related products

LAST VIEWED

Added to cart