Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
ABS/EBS socket Standard 24V
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Suitable for cable diameter
Contact design
Version
Material of the contacts
Code
Package / Quantity
Price (AMD)
Code: 0510950161
Tecnical Description
Includes 7 crimp contacts (5 x 1.5 mm2, 2 x 6.0 mm2)
Two different rubber seals are included for hose lines up to u00d8 15 mm or corrugated tube ND13 (nominal diameter)
Related products
LAST VIEWED