Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xABS/EBS socket Standard 24V
Code: 0510950161
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Includes 7 crimp contacts (5 x 1.5 mm2, 2 x 6.0 mm2)
Two different rubber seals are included for hose lines up to u00d8 15 mm or corrugated tube ND13 (nominal diameter)
LAST VIEWED