Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Special 7-pin socket 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Nominal voltage: 24 V/DC
  • Material of the contacts: Copper-zinc alloy
  • Contact type number (1/31): Pin
  • Material of the housing: Plastic
  • Material of the lid: Aluminium
  • ISO: 1185

Contact design

Version

Material of the housing

Material of the lid

Code

Package / Quantity

Price (AMD)

Push-on contact, double

Type MAN

Plastic

Aluminium

x 0

Code: 0555406411

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contact design Push-on contact, double
  • Version Type MAN
  • Material of the housing Plastic
  • Material of the lid Aluminium
  • Material of the contacts Copper-zinc alloy
  • Colour Black
  • Contact type number (1/31) Pin
  • Nominal voltage 24 V/DC
  • ISO 1185

Cable 1.2 m, 7 x 1.5 mm²

Type N

Plastic

Aluminium

x 0

Code: 0555504400

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Contact design Cable 1.2 m, 7 x 1.5 mm²
  • Version Type N
  • Material of the housing Plastic
  • Material of the lid Aluminium
  • Material of the contacts Copper-zinc alloy
  • Colour Black
  • Contact type number (1/31) Pin
  • Nominal voltage 24 V/DC
  • ISO 1185
Specification

General data:

  • N-version complies with ISO 1185
  • S-version complies with ISO 3731
  • Marking of contacts complies with ISO 1185 or ISO 3731
  • Contact no. 1/31 as bush or pin prevents interchanging of N and S-version

Current rating max.: 25A (with 2.5mmu00b2 wire), 16A (with 1.5mmu00b2 wire)

Delivery includes rubber grommet

Related products

LAST VIEWED

Added to cart