Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
2-pin socket 6V - 24V
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Material of the housing
Max. current
IP protection class
ISO
Code
Package / Quantity
Price (AMD)
Code: 05553162
Tecnical Description
Improved protection against water splashes and dirt
thanks to screw cap
Operating temperature: -40u00b0C to +105u00b0C
Current rating max.: 16 A
30 cm cable 2.5 mm2 with plastic extrusion-coated housing
Related products
LAST VIEWED