Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Special 7-pin socket 24V

Code: 0555504400

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Specification

General data:

  • N-version complies with ISO 1185
  • S-version complies with ISO 3731
  • Marking of contacts complies with ISO 1185 or ISO 3731
  • Contact no. 1/31 as bush or pin prevents interchanging of N and S-version

Current rating max.: 25A (with 2.5mmu00b2 wire), 16A (with 1.5mmu00b2 wire)

Delivery includes rubber grommet

LAST VIEWED

Added to cart