Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

90° pipe connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Yellow galvanised
  • Width across flats: 10 mm
  • Suitable for hose external diameter: 6 mm

Length

Height

Suitable for hose external diameter

Width across flats

Code

Package / Quantity

Price (AMD)

37 mm

28 mm

6 mm

10 mm

x 0

Code: 0884600053

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 37 mm
  • Height 28 mm
  • Suitable for hose external diameter 6 mm
  • Width across flats 10 mm
  • Material Steel
  • Surface Yellow galvanised

21 mm

13 mm

6 mm

10 mm

x 0

Code: 0884600052

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 21 mm
  • Height 13 mm
  • Suitable for hose external diameter 6 mm
  • Width across flats 10 mm
  • Material Steel
  • Surface Yellow galvanised

Related products

LAST VIEWED

Added to cart