Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Electronic solder no. 1

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • EN standard: 29454-1
  • Material designation: S-Sn60Pb40
  • ISO: 9453
  • Min./max. processing temperature: 240 to 260 °C
  • Min. processing temperature: 240 °C
  • Max. processing temperature: 260 °C
  • Min. melting temperature: 183 °C

Wire diameter

Weight of content

Material designation

EN standard

Code

Package / Quantity

Price (AMD)

1 mm

250 g

S-Sn60Pb40

29454-1

x 1

Code: 0987111

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 1 mm
  • Weight of content 250 g
  • Material designation S-Sn60Pb40
  • EN standard 29454-1
  • ISO 9453
  • Min./max. processing temperature 240 to 260 °C
  • Min. processing temperature 240 °C
  • Max. processing temperature 260 °C
  • Min. melting temperature 183 °C

1 mm

1 kg

S-Sn60Pb40

29454-1

x 0

Code: 0987112

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 1 mm
  • Weight of content 1 kg
  • Material designation S-Sn60Pb40
  • EN standard 29454-1
  • ISO 9453
  • Min./max. processing temperature 240 to 260 °C
  • Min. processing temperature 240 °C
  • Max. processing temperature 260 °C
  • Min. melting temperature 183 °C

1.5 mm

250 g

S-Sn60Pb40

29454-1

x 0

Code: 0987113

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 1.5 mm
  • Weight of content 250 g
  • Material designation S-Sn60Pb40
  • EN standard 29454-1
  • ISO 9453
  • Min./max. processing temperature 240 to 260 °C
  • Min. processing temperature 240 °C
  • Max. processing temperature 260 °C
  • Min. melting temperature 183 °C

1.5 mm

1 kg

S-Sn60Pb40

29454-1

x 0

Code: 0987114

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 1.5 mm
  • Weight of content 1 kg
  • Material designation S-Sn60Pb40
  • EN standard 29454-1
  • ISO 9453
  • Min./max. processing temperature 240 to 260 °C
  • Min. processing temperature 240 °C
  • Max. processing temperature 260 °C
  • Min. melting temperature 183 °C
  • Flux residues may have a corrosive action
  • Active soft-soldering wire containing halogen

Related products

LAST VIEWED

Added to cart