Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Special circular saw blade for trimming cuts
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Diameter x saw cutting width/main blade thickness x drill hole
Number of teeth
Max. rotation speed
Tooth shape
Code
Package / Quantity
Price (AMD)
303 x 3,2 / 2,2 x 30 mm
60 PCS
6400 U/min(rpm)
Hollow tooth/inverted-V/flat tooth
Code: 0611303601
Tecnical Description
253 x 3,2 / 2,2 x 30 mm
48 PCS
7600 U/min(rpm)
Hollow tooth/inverted-V/flat tooth
Code: 0611253481
Tecnical Description
303 x 3,2 / 2,2 x 30 mm
60 PCS
6400 U/min(rpm)
Hollow tooth/inverted-V/flat tooth
Code: 0611303602
Tecnical Description
350 x 3,5 / 2,5 x 30 mm
72 PCS
5500 U/min(rpm)
Hollow tooth/inverted-V/flat tooth
Code: 0611350720
Tecnical Description
Tooth shape
Hollow tooth (inverted-V/flat tooth) (HDF)
Machine
For circular bench saws (e.g. Altendorf, Martin etc.) and horizontal/vertical panel trimming saws (e.g. Striebig, Holz Her).
Materials
Plastic coated, veneered particle board and fibreboard, plastics (acrylic glass, polymer materials)
Design
Positive and negative rake angle. Negative rake angle for chop and mitre cuts in plastic and solid-wood profile mouldings
Auxiliary hole 2/7/42 for Striebig/Reich machines.
Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers.
Auxiliary hole 2/10/60 for Martin, Ku00f6lle, Altendorf and Panhans.
Related products