Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Standard circular saw blade
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Diameter x saw cutting width/main blade thickness x drill hole
Number of teeth
Max. rotation speed
Side holes
Code
Package / Quantity
Price (AMD)
250 x 3,2 / 2,2 x 30 mm
40 PCS
7600 U/min(rpm)
Combi (2/7/42 - 2/9/46 - 2/10/60)
Code: 0611025401
Tecnical Description
250 x 3,2 / 2,2 x 30 mm
60 PCS
7600 U/min(rpm)
Combi (2/7/42 - 2/9/46 - 2/10/60)
Code: 0611025601
Tecnical Description
300 x 3,2 / 2,2 x 30 mm
48 PCS
6400 U/min(rpm)
Combi (2/7/42 - 2/9/46 - 2/10/60)
Code: 0611030481
Tecnical Description
300 x 3,2 / 2,2 x 30 mm
96 PCS
6400 U/min(rpm)
Combi (2/7/42 - 2/9/46 - 2/10/60)
Code: 0611030961
Tecnical Description
300 x 3,2 / 2,2 x 30 mm
72 PCS
6400 U/min(rpm)
Combi (2/7/42 - 2/9/46 - 2/10/60)
Code: 0611037721
Tecnical Description
350 x 3,5 / 2,5 x 30 mm
84 PCS
5500 U/min(rpm)
Combi (2/7/42 - 2/9/46 - 2/10/60)
Code: 0611035841
Tecnical Description
400 x 3,5 / 2,5 x 30 mm
60 PCS
4800 U/min(rpm)
Combi (2/7/42 - 2/9/46 - 2/10/60)
Code: 0611040601
Tecnical Description
350 x 3,5 / 2,5 x 30 mm
54 PCS
5500 U/min(rpm)
Combi (2/7/42 - 2/9/46 - 2/10/60)
Code: 0611035541
Tecnical Description
Code: 0611025801
Tecnical Description
Tooth shape
Alternating tooth (AT)
Machine
Bench, trimming, cross-cut and panel circular saws
Materials
Softwood and hardwood, coated and veneered chipboard, plastics (acrylic glass, polymer materials)
Related products