Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat conn. cont. Micro Power Quadlok 2.8

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Version: Unsealed
  • Number of locking lugs: 1 PCS
  • Surface: Tin-plated
  • Nominal size of flat plug/push connector/blade connector: 2.8 x 0.63 mm
  • Material: Copper-nickel-silicon / copper-tin

Min./max. wire cross section

Version

Nominal size of flat plug/push connector/blade connector

Number of locking lugs

Code

Package / Quantity

Price (AMD)

1,5-2,5 mm²

Unsealed

2.8 x 0.63 mm

1 PCS

x 0

Code: 0558190102

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 2.8 x 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon / copper-tin
  • Surface Tin-plated

0,5-1 mm²

Unsealed

2.8 x 0.63 mm

1 PCS

x 0

Code: 0558190101

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 0,5-1 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 2.8 x 0.63 mm
  • Number of locking lugs 1 PCS
  • Material Copper-nickel-silicon / copper-tin
  • Surface Tin-plated

Related products

Added to cart