Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat connector contact 070 Series 1.7

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Cooper-zinc
  • Surface: Tin-plated
  • Min./max. wire cross section: 0,5-1,25 mm²
  • Min./max. diameter of insulation: 2,0-2,6 mm
  • Nominal size of flat plug/push connector/blade connector: 1.7 mm

Version

Seal diameter

Min./max. wire cross section

Min./max. diameter of insulation

Code

Package / Quantity

Price (AMD)

Sealed

2.9 mm

0,5-1,25 mm²

2,0-2,6 mm

x 0

Code: 055819035

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Sealed
  • Seal diameter 2.9 mm
  • Min./max. wire cross section 0,5-1,25 mm²
  • Min./max. diameter of insulation 2,0-2,6 mm
  • Nominal size of flat plug/push connector/blade connector 1.7 mm
  • Material Cooper-zinc
  • Surface Tin-plated

Unsealed

0,5-1,25 mm²

2,0-2,6 mm

x 0

Code: 055819036

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Unsealed
  • Seal diameter
  • Min./max. wire cross section 0,5-1,25 mm²
  • Min./max. diameter of insulation 2,0-2,6 mm
  • Nominal size of flat plug/push connector/blade connector 1.7 mm
  • Material Cooper-zinc
  • Surface Tin-plated

Related products

LAST VIEWED

Added to cart