Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Deep cleaner for plastic

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: White
  • AOX-free: Yes
  • Density/conditions: 1,1 g/cm³ / at 20°C
  • Silicone-free: No
  • Smell/fragrance: Fresh
  • Chemical basis: Polydimethylsiloxane

Contents

Container

pH value

Smell/fragrance

Code

Package / Quantity

Price (AMD)

0.5 l

Hand spray

7.4

Fresh

x 0

Code: 0893285

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 0.5 l
  • Container Hand spray
  • pH value 7.4
  • Smell/fragrance Fresh
  • Colour White
  • Chemical basis Polydimethylsiloxane
  • Density/conditions 1,1 g/cm³ / at 20°C
  • AOX-free Yes
  • Silicone-free No

5 l

Canister

7.5-8.5

Fresh

x 0

Code: 08932855

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Container Canister
  • pH value 7.5-8.5
  • Smell/fragrance Fresh
  • Colour White
  • Chemical basis Polydimethylsiloxane
  • Density/conditions 1,1 g/cm³ / at 20°C
  • AOX-free Yes
  • Silicone-free No
Specification

Provides outstanding cleaning power and gentle protection in a single step

  • Quick to use
  • Minimises costs
  • Reliable cleaning

Optimum care thanks to specially selected raw materials

  • Refreshes colour
  • Adds a satin-gloss finish
  • Well-kept appearance, looks as good as new

Provides lasting protection against environmental influences

  • No material brittleness
  • Plastic remains elastic
  • Plastic does not fade

Contains silicone

Notice

Do not spray on operating elements (steering wheel, pedals), as there is a danger of slipping! Not suitable for glass or textiles.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart