Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic care

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Lemon
  • Chemical basis: Mineral oil
  • AOX-free: Yes
  • Contents: 1 l
  • Density/conditions: 0,81 g/cm³ / at 20°C

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

1 l

Lemon

Mineral oil

x 1

Code: 0893477

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Mineral oil
  • Silicone-free Yes
  • Smell/fragrance Lemon
  • AOX-free Yes
  • Density/conditions 0,81 g/cm³ / at 20°C
  • Contents 1 l

Excellent colour refreshing and silk-matt gloss

  • Ideal for matt, whitened plastic parts
  • Well-kept appearance, looks good as new

Provide permanent care and protection against environmental influences

  • Plastic and rubber parts remain supple
  • Protects against material brittling and whitening
  • Water and dirt-repellent

Care wax

  • High yield, economical to use
  • Simple, targeted use
  • No run-off in rain

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart