Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
SMP adhesive sealant XTREME
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Chemical basis
Min./max. skin-formation time
Full curing speed/conditions
Code
Package / Quantity
Price (AMD)
Silane modified polymer
20-25 min
4 mm/d / 20°C and 50% relative humidity
Code: 0893237130
Catalogue page as PDF 1
Tecnical Description
Long skin formation time
Brief high temperature resistance
Suitable for powder coatings
Versatile applications
Elastic adhesive joint
Can be sanded and painted
Compatible with natural stone
Solvent and silicone-free
When bonding on PVC, ABS, PS-hard, concrete and powder-coated surfaces, priming with AdhesionPlus plastic/wood/stone is recommended.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products