Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sealant for portholes PU Marine

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Ultraviolet resistance: Yes
  • Container: Cartridge
  • Contents: 310 ml
  • Min./max. temperature resistance: -40 to 90 °C
  • Chemical basis: Moisture curing 1K polyurethane
  • Min./max. processing temperature: 5 to 30 °C
  • Resistance against: Water, Diluted acids and lyes, Salt water
  • Shore A hardness: 45
  • Min. combined tension and shear resistance: 1.2 N/mm²
  • Short-term resistance against: Fuels, Mineral oils, Vegetable oils, Animal oils, Oils

Chemical basis

Shore A hardness

Min. combined tension and shear resistance

Code

Package / Quantity

Price (AMD)

Moisture curing 1K polyurethane

45

1.2 N/mm²

x 0

Code: 08932953

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Moisture curing 1K polyurethane
  • Colour Black
  • Shore A hardness 45
  • Min. combined tension and shear resistance 1.2 N/mm²
  • Min./max. processing temperature 5 to 30 °C
  • Min./max. temperature resistance -40 to 90 °C
  • Ultraviolet resistance Yes
  • Resistance against Water, Diluted acids and lyes, Salt water
  • Short-term resistance against Fuels, Mineral oils, Vegetable oils, Animal oils, Oils
  • Contents 310 ml
  • Container Cartridge
Specification

Satisfies the requirements of BV 0062

Approved for bonding applications in ship and boat building

Elastic

  • High elasticity compensates for different degrees of material stretching
  • Vibration-damping and noise-damping

Slow skin formation time

  • Permits the bonding and/or sealing of large components
  • Mating parts can be repositioned

High resistance to UV, ageing and weathering

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. When painting over the sealant, it must be taken into account that the thickness and hardness of the paint film may impair the adhesive's elasticity and thereby cause cracks.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Related products

Added to cart