Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
SMP adhesive sealant Sprint
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Chemical basis
Min./max. skin-formation time
Full curing speed/conditions
Code
Package / Quantity
Price (AMD)
Silane modified polymer
8-12 min
3,5 mm/d / 23°C and 50% relative humidity
Code: 0893237120
Catalogue page as PDF 1
Tecnical Description
Dries quickly
Shorter processing time, as the material can be applied more quickly
Excellent adhesive range
Good resistance
Highly resistant to temperature
Suitable for powder coating
Permanently elastic after hardening
Smooths out unevenness and material stresses
Compatibility with paint
Can be painted with most commercially available paints before skin formation (wet in wet)
Ready to sand after hardening
Free of isocyanates, phthalates, solvents and silicone
For plastics containing softeners (e.g. soft PVC, butyl rubber, EPDM and APTK), incompatibilities such as discolouration and loss of adhesion can result. Suitability in this respect should be systematically tested.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED