Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Impact anchor W-SD WSS 2/L

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Anchor diameter: 6 mm
  • Anchor length (l): 61 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • Edge clearance (a r): 100 mm
  • Centre-to-centre distance (a): 200 mm
  • Minimum component thickness (d): 100 mm
  • Drill hole depth (t): 42 mm

Anchor diameter

Anchor length (l)

Nominal drill-bit diameter (d 0)

Centre-to-centre distance (a)

Code

Package / Quantity

Price (AMD)

6 mm

61 mm

6 mm

200 mm

x 0

Code: 0905700510

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 6 mm
  • Anchor length (l) 61 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Centre-to-centre distance (a) 200 mm
  • Edge clearance (a r) 100 mm
  • Minimum component thickness (d) 100 mm
  • Drill hole depth (t) 42 mm
Specification

Stop bits must be used (approval is subject to use of a stop bit)

Anchors and stop bits form a perfectly coordinated system. This system unit prevents installation errors and ensures attachment as stipulated in the approval.

  • WSS: Pre-assembled unit (anchor, insulating part and hanger) ensures quick and easy insertion
  • Acoustic insulation directly on the raw ceiling ensures long-lasting, technically sound compliance with DIN 4109
  • Immediate load-bearing capacity u2014 no waiting
  • Minimal suspension height

Related products

LAST VIEWED

Added to cart