Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Female thread impact anchor W-SD

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Minimum component thickness (h min): 80 mm
  • Centre-to-centre distance with multiple attachment (s cr): 200 mm
  • Edge clearance for multiple attachment (c cr): 150 mm
  • Effective anchoring depth (h ef): 36 mm

Anchor length (l)

Nominal drill-bit diameter (d 0)

Drill hole depth (h 1)

Connection-th...

Code

Package / Quantity

Price (AMD)

61 mm

8 mm

43 mm

10 mm

x 0

Code: 0905700210

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 61 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1) 43 mm
  • Connection-th... 10 mm
  • Centre-to-centre distance with multiple attachment (s cr) 200 mm
  • Edge clearance for multiple attachment (c cr) 150 mm
  • Minimum component thickness (h min) 80 mm
  • Effective anchoring depth (h ef) 36 mm

56 mm

8 mm

43 mm

15 mm

x 0

Code: 0905700212

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 56 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1) 43 mm
  • Connection-th... 15 mm
  • Centre-to-centre distance with multiple attachment (s cr) 200 mm
  • Edge clearance for multiple attachment (c cr) 150 mm
  • Minimum component thickness (h min) 80 mm
  • Effective anchoring depth (h ef) 36 mm

52.5 mm

6 mm

42 mm

15 mm

x 0

Code: 0905700200

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 52.5 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Drill hole depth (h 1) 42 mm
  • Connection-th... 15 mm
  • Centre-to-centre distance with multiple attachment (s cr) 200 mm
  • Edge clearance for multiple attachment (c cr) 150 mm
  • Minimum component thickness (h min) 80 mm
  • Effective anchoring depth (h ef) 36 mm
Specification

Stop bits must be used

Anchors and stop bits form a perfectly coordinated system. This system unit prevents installation errors and ensures attachment as stipulated in the approval.

  • Small drill hole depth
  • Small drill hole diameter
  • Low minimum component thickness (hmin = 80 mm)
  • Immediate load-bearing capacity u2013 no waiting after insertion
  • Easy insertion u2014 no installation torque
  • Anchorage via friction locking u2013 distance-controlled expanding anchor
Notice
  • The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of yF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, edge influence and groups of anchors.
  • The partial safety factors for load-bearing capacity on exposure to fire of yM,fi = 1.0 as recommended in the approval and the partial safety factor of the effects of yF = 1.0 have been taken into account.
  • Carbide masonry drills must comply with the specifications set out in the code of practice of the German institute of building technology (DIBt) and the Association of German Tool Manufacturers (FWI) on the characteristics, requirements and tests of masonry drills with carbide cutting inserts used to drill holes for fixing anchors. Wu00fcrth hammer drills meet the specifications set out in the code of practice.

Related products

LAST VIEWED

Added to cart