Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Female thread fixing bolt anchor W-FAZ-IG/S – push-through installation

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised

Anchor length (l)

Effective anchoring depth (h ef)

Nominal drill-bit diameter (d 0)

Drill hole depth (h 1)

Code

Package / Quantity

Price (AMD)

100 mm

65 mm

12 mm

90 mm

x 0

Code: 0904710013

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 100 mm
  • Effective anchoring depth (h ef) 65 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Drill hole depth (h 1) 90 mm
  • Material Steel
  • Surface Galvanised

60 mm

45 mm

8 mm

60 mm

x 0

Code: 0904706011

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 60 mm
  • Effective anchoring depth (h ef) 45 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1) 60 mm
  • Material Steel
  • Surface Galvanised

96 mm

80 mm

16 mm

105 mm

x 0

Code: 0904712011

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 96 mm
  • Effective anchoring depth (h ef) 80 mm
  • Nominal drill-bit diameter (d 0) 16 mm
  • Drill hole depth (h 1) 105 mm
  • Material Steel
  • Surface Galvanised

106 mm

80 mm

16 mm

105 mm

x 0

Code: 0904712012

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 106 mm
  • Effective anchoring depth (h ef) 80 mm
  • Nominal drill-bit diameter (d 0) 16 mm
  • Drill hole depth (h 1) 105 mm
  • Material Steel
  • Surface Galvanised

116 mm

80 mm

16 mm

105 mm

x 0

Code: 0904712013

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 116 mm
  • Effective anchoring depth (h ef) 80 mm
  • Nominal drill-bit diameter (d 0) 16 mm
  • Drill hole depth (h 1) 105 mm
  • Material Steel
  • Surface Galvanised

70 mm

45 mm

8 mm

60 mm

x 0

Code: 0904706012

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 70 mm
  • Effective anchoring depth (h ef) 45 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1) 60 mm
  • Material Steel
  • Surface Galvanised

80 mm

45 mm

8 mm

60 mm

x 0

Code: 0904706013

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 80 mm
  • Effective anchoring depth (h ef) 45 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Drill hole depth (h 1) 60 mm
  • Material Steel
  • Surface Galvanised

72 mm

58 mm

10 mm

75 mm

x 0

Code: 0904708011

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 72 mm
  • Effective anchoring depth (h ef) 58 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 75 mm
  • Material Steel
  • Surface Galvanised

82 mm

58 mm

10 mm

75 mm

x 0

Code: 0904708012

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 82 mm
  • Effective anchoring depth (h ef) 58 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 75 mm
  • Material Steel
  • Surface Galvanised

92 mm

58 mm

10 mm

75 mm

x 0

Code: 0904708013

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 92 mm
  • Effective anchoring depth (h ef) 58 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 75 mm
  • Material Steel
  • Surface Galvanised

Code: 0904710011

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 80 mm
  • Effective anchoring depth (h ef) 65 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Drill hole depth (h 1) 90 mm
  • Material Steel
  • Surface Galvanised

Code: 0904710012

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor length (l) 90 mm
  • Effective anchoring depth (h ef) 65 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Drill hole depth (h 1) 90 mm
  • Material Steel
  • Surface Galvanised
Specification
  • High load-bearing capacity, low centre to centre and edge clearance
  • Immediate load-bearing capacity u2013 no waiting
  • Torque-controlled expanding anchor made from galvanised steel
  • Safe expansion in cracked concrete owing to fixing anchor cone with patented plastic coating
  • Countersunk screws ensure an elegant appearance for visible anchorages combined with high load-bearing capacity (e.g. railings)
Notice
  • The W-FAZ-IG fixing bolt anchor must be inserted using the appropriate approved setting tools (anchor system).
  • Hexagonal bolts, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011. Therefore, please order separately.
  • Threaded rods may only be used if the conditions specified in approval ETA-99/0011 (material quality, dimensions, mechanical properties) are met.
  • The torque required for anchoring can be applied with Wu00fcrth torque wrenches and suitable attachments (open-end socket spanners).

Related products

LAST VIEWED

Added to cart