Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Fixing anchor W-FAZ/HCR

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Approval: ETA-99/0011
  • Material: High corrosion-resistant steel, 1.4529

Metric anchor diameter

Anchor length (l)

Attachment height (t fix)

Max. attachment height reduced (t fix, red)

Code

Package / Quantity

Price (AMD)

M12

220 mm

x 0

Code: 5928021206

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 220 mm
  • Attachment height (t fix)
  • Max. attachment height reduced (t fix, red)
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

M16

220 mm

100 mm

x 0

Code: 5928016100

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M16
  • Anchor length (l) 220 mm
  • Attachment height (t fix) 100 mm
  • Max. attachment height reduced (t fix, red)
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

M8

65 mm

11 mm

x 0

Code: 5928658011

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 65 mm
  • Attachment height (t fix) 11 mm
  • Max. attachment height reduced (t fix, red)
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

M8

75 mm

10 mm

21 mm

x 0

Code: 5928608010

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 75 mm
  • Attachment height (t fix) 10 mm
  • Max. attachment height reduced (t fix, red) 21 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

M8

80 mm

15 mm

26 mm

x 0

Code: 5928608015

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 80 mm
  • Attachment height (t fix) 15 mm
  • Max. attachment height reduced (t fix, red) 26 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

M8

95 mm

30 mm

41 mm

x 0

Code: 5928608030

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 95 mm
  • Attachment height (t fix) 30 mm
  • Max. attachment height reduced (t fix, red) 41 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

M8

115 mm

50 mm

61 mm

x 0

Code: 5928608050

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 115 mm
  • Attachment height (t fix) 50 mm
  • Max. attachment height reduced (t fix, red) 61 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

M10

70 mm

10 mm

x 0

Code: 5928651010

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 70 mm
  • Attachment height (t fix) 10 mm
  • Max. attachment height reduced (t fix, red)
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

M10

90 mm

10 mm

30 mm

x 0

Code: 5928610010

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 90 mm
  • Attachment height (t fix) 10 mm
  • Max. attachment height reduced (t fix, red) 30 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

M10

95 mm

15 mm

35 mm

x 0

Code: 5928610015

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 95 mm
  • Attachment height (t fix) 15 mm
  • Max. attachment height reduced (t fix, red) 35 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928610030

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 110 mm
  • Attachment height (t fix) 30 mm
  • Max. attachment height reduced (t fix, red) 50 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928610050

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 130 mm
  • Attachment height (t fix) 50 mm
  • Max. attachment height reduced (t fix, red) 70 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928652010

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 85 mm
  • Attachment height (t fix) 10 mm
  • Max. attachment height reduced (t fix, red)
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928612015

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 110 mm
  • Attachment height (t fix) 15 mm
  • Max. attachment height reduced (t fix, red) 35 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928612020

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 115 mm
  • Attachment height (t fix) 20 mm
  • Max. attachment height reduced (t fix, red) 40 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928612030

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 125 mm
  • Attachment height (t fix) 30 mm
  • Max. attachment height reduced (t fix, red) 50 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928612050

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 145 mm
  • Attachment height (t fix) 50 mm
  • Max. attachment height reduced (t fix, red) 70 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928616025

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M16
  • Anchor length (l) 145 mm
  • Attachment height (t fix) 25 mm
  • Max. attachment height reduced (t fix, red) 45 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928616050

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M16
  • Anchor length (l) 170 mm
  • Attachment height (t fix) 50 mm
  • Max. attachment height reduced (t fix, red) 70 mm
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928620030

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M20
  • Anchor length (l) 165 mm
  • Attachment height (t fix) 30 mm
  • Max. attachment height reduced (t fix, red)
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011

Code: 5928620060

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Metric anchor diameter M20
  • Anchor length (l) 195 mm
  • Attachment height (t fix) 60 mm
  • Max. attachment height reduced (t fix, red)
  • Material High corrosion-resistant steel, 1.4529
  • Approval ETA-99/0011
Specification

High load-bearing capacities, low axial and edge clearances

Time-saving push-through installation

Immediate load-bearing capacity

No waiting

Fixing anchor cone with patented plastic coating

Safe expansion in cracked concrete

Reduced anchoring depth

  • Minimises drilling, time-saving
  • Flexible fields of application

Torque-controlled expanding anchor made of highly corrosion-resistant steel A4

Related products

LAST VIEWED

Added to cart