Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Fixing bolt anchor W-FAZ/A4

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Approval: ETA-99/0011

Material

Metric anchor diameter

Anchor length (l)

Attachment height (t fix)

Code

Package / Quantity

Price (AMD)

Stainless steel A4

M12

220 mm

125 mm

x 0

Code: 0904621206

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 220 mm
  • Attachment height (t fix) 125 mm
  • Approval ETA-99/0011

Stainless steel A4

M12

255 mm

160 mm

x 0

Code: 0904621207

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 255 mm
  • Attachment height (t fix) 160 mm
  • Approval ETA-99/0011

Stainless steel A4

M12

275 mm

180 mm

x 0

Code: 0904621208

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 275 mm
  • Attachment height (t fix) 180 mm
  • Approval ETA-99/0011

Stainless steel A4

M12

300 mm

205 mm

x 0

Code: 0904621210

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 300 mm
  • Attachment height (t fix) 205 mm
  • Approval ETA-99/0011

Stainless steel A4

M12

325 mm

230 mm

x 0

Code: 0904621211

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 325 mm
  • Attachment height (t fix) 230 mm
  • Approval ETA-99/0011

Stainless steel A4

M12

285 mm

190 mm

x 0

Code: 0904621209

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 285 mm
  • Attachment height (t fix) 190 mm
  • Approval ETA-99/0011

Stainless steel A4, 1.4401

M12

220 mm

x 0

Code: 5928112004

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4, 1.4401
  • Metric anchor diameter M12
  • Anchor length (l) 220 mm
  • Attachment height (t fix)
  • Approval ETA-99/0011

Stainless steel A4, 1.4401

M12

285 mm

x 0

Code: 5928112006

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4, 1.4401
  • Metric anchor diameter M12
  • Anchor length (l) 285 mm
  • Attachment height (t fix)
  • Approval ETA-99/0011

Stainless steel A4, 1.4401

M20

165 mm

x 0

Code: 5928120001

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4, 1.4401
  • Metric anchor diameter M20
  • Anchor length (l) 165 mm
  • Attachment height (t fix)
  • Approval ETA-99/0011

Stainless steel A4, 1.4401

M20

195 mm

x 0

Code: 5928120002

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4, 1.4401
  • Metric anchor diameter M20
  • Anchor length (l) 195 mm
  • Attachment height (t fix)
  • Approval ETA-99/0011

Code: 5928120003

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4, 1.4401
  • Metric anchor diameter M20
  • Anchor length (l) 235 mm
  • Attachment height (t fix)
  • Approval ETA-99/0011

Code: 5928120004

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4, 1.4401
  • Metric anchor diameter M20
  • Anchor length (l) 265 mm
  • Attachment height (t fix)
  • Approval ETA-99/0011

Code: 5928120005

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4, 1.4401
  • Metric anchor diameter M20
  • Anchor length (l) 285 mm
  • Attachment height (t fix)
  • Approval ETA-99/0011

Code: 5928458011

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M8
  • Anchor length (l) 65 mm
  • Attachment height (t fix) 11 mm
  • Approval ETA-99/0011

Code: 5928408010

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M8
  • Anchor length (l) 75 mm
  • Attachment height (t fix) 10 mm
  • Approval ETA-99/0011

Code: 5928408015

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M8
  • Anchor length (l) 80 mm
  • Attachment height (t fix) 15 mm
  • Approval ETA-99/0011

Code: 5928408030

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M8
  • Anchor length (l) 95 mm
  • Attachment height (t fix) 30 mm
  • Approval ETA-99/0011

Code: 5928408050

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M8
  • Anchor length (l) 115 mm
  • Attachment height (t fix) 50 mm
  • Approval ETA-99/0011

Code: 5928408100

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M8
  • Anchor length (l) 165 mm
  • Attachment height (t fix) 100 mm
  • Approval ETA-99/0011

Code: 5928451010

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M10
  • Anchor length (l) 70 mm
  • Attachment height (t fix) 10 mm
  • Approval ETA-99/0011

Code: 5928451020

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M10
  • Anchor length (l) 80 mm
  • Attachment height (t fix) 20 mm
  • Approval ETA-99/0011

Code: 5928410010

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M10
  • Anchor length (l) 90 mm
  • Attachment height (t fix) 10 mm
  • Approval ETA-99/0011

Code: 5928410015

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M10
  • Anchor length (l) 95 mm
  • Attachment height (t fix) 15 mm
  • Approval ETA-99/0011

Code: 5928410020

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M10
  • Anchor length (l) 100 mm
  • Attachment height (t fix) 20 mm
  • Approval ETA-99/0011

Code: 5928410030

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M10
  • Anchor length (l) 110 mm
  • Attachment height (t fix) 30 mm
  • Approval ETA-99/0011

Code: 5928410050

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M10
  • Anchor length (l) 130 mm
  • Attachment height (t fix) 50 mm
  • Approval ETA-99/0011

Code: 5928410075

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M10
  • Anchor length (l) 155 mm
  • Attachment height (t fix) 75 mm
  • Approval ETA-99/0011

Code: 5928410100

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M10
  • Anchor length (l) 180 mm
  • Attachment height (t fix) 100 mm
  • Approval ETA-99/0011

Code: 5928452010

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 85 mm
  • Attachment height (t fix) 10 mm
  • Approval ETA-99/0011

Code: 5928452020

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 95 mm
  • Attachment height (t fix) 20 mm
  • Approval ETA-99/0011

Code: 5928412015

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 95 mm
  • Attachment height (t fix) 15 mm
  • Approval ETA-99/0011

Code: 5928412020

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 115 mm
  • Attachment height (t fix) 20 mm
  • Approval ETA-99/0011

Code: 5928412030

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 125 mm
  • Attachment height (t fix) 30 mm
  • Approval ETA-99/0011

Code: 5928412050

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 145 mm
  • Attachment height (t fix) 50 mm
  • Approval ETA-99/0011

Code: 5928412065

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 160 mm
  • Attachment height (t fix) 65 mm
  • Approval ETA-99/0011

Code: 5928412085

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 180 mm
  • Attachment height (t fix) 85 mm
  • Approval ETA-99/0011

Code: 5928412105

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M12
  • Anchor length (l) 200 mm
  • Attachment height (t fix) 105 mm
  • Approval ETA-99/0011

Code: 5928456015

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M16
  • Anchor length (l) 115 mm
  • Attachment height (t fix) 15 mm
  • Approval ETA-99/0011

Code: 0904616100

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M16
  • Anchor length (l) 220 mm
  • Attachment height (t fix) 100 mm
  • Approval ETA-99/0011

Code: 0904616220

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M16
  • Anchor length (l) 340 mm
  • Attachment height (t fix) 220 mm
  • Approval ETA-99/0011

Code: 0904616180

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M16
  • Anchor length (l) 300 mm
  • Attachment height (t fix) 180 mm
  • Approval ETA-99/0011

Code: 0904616205

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M16
  • Anchor length (l) 325 mm
  • Attachment height (t fix) 205 mm
  • Approval ETA-99/0011

Code: 0904616160

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M16
  • Anchor length (l) 280 mm
  • Attachment height (t fix) 160 mm
  • Approval ETA-99/0011

Code: 0904620130

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M20
  • Anchor length (l) 265 mm
  • Attachment height (t fix) 130 mm
  • Approval ETA-99/0011

Code: 0904620150

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M20
  • Anchor length (l) 285 mm
  • Attachment height (t fix) 150 mm
  • Approval ETA-99/0011

Code: 5928416005

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M16
  • Anchor length (l) 115 mm
  • Attachment height (t fix) 5 mm
  • Approval ETA-99/0011

Code: 5928416015

Tecnical Description

  • Material Stainless steel A4
  • Metric anchor diameter M16
  • Anchor length (l) 135 mm
  • Attachment height (t fix) 15 mm
  • Approval ETA-99/0011
Specification
  • High load-bearing capacities, low axial and edge clearances
  • Immediate load-bearing capacity u2013 no waiting time
  • Time-saving through-hole mounting
  • Torque-controlled expanding anchor made of A4 stainless steel
  • Reduced anchoring depth
  • Minimises drilling, saves time
  • Flexible fields of application

Related products

LAST VIEWED

Added to cart