Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Round connector 4.0

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Bare
  • Version: Unsealed
  • Material: Cooper-zinc
  • Stud diameter: 4 mm

Min./max. wire cross section

Min. wire cross section

Max. wire cross section

Version

Code

Package / Quantity

Price (AMD)

0,5-1,0 mm²

0.5 mm²

1.0 mm²

Unsealed

x 0

Code: 05585038

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 0,5-1,0 mm²
  • Min. wire cross section 0.5 mm²
  • Max. wire cross section 1.0 mm²
  • Version Unsealed
  • Stud diameter 4 mm
  • Material Cooper-zinc
  • Surface Bare

1,5-2,5 mm²

1.5 mm²

2.5 mm²

Unsealed

x 0

Code: 05585133

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Min. wire cross section 1.5 mm²
  • Max. wire cross section 2.5 mm²
  • Version Unsealed
  • Stud diameter 4 mm
  • Material Cooper-zinc
  • Surface Bare

Related products

LAST VIEWED

Added to cart