Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Round connector RSA 2 1.65

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Min. wire cross section: 0.5 mm²
  • Min./max. wire cross section: 0,5-1 mm²
  • Max. wire cross section: 1 mm²
  • Version: Unsealed
  • Material: Copper-tin
  • Surface: Tin-plated
  • Number of locking lugs: 3 PCS
  • Stud diameter: 1.65 mm

Version

Min./max. wire cross section

Stud diameter

Number of locking lugs

Code

Package / Quantity

Price (AMD)

Unsealed

0,5-1 mm²

1.65 mm

3 PCS

x 0

Code: 05589907

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 0,5-1 mm²
  • Stud diameter 1.65 mm
  • Number of locking lugs 3 PCS
  • Material Copper-tin
  • Surface Tin-plated
  • Min. wire cross section 0.5 mm²
  • Max. wire cross section 1 mm²

Related products

LAST VIEWED

Added to cart