Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Shielding-Gas Welding Wire Stainless steel

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Layer-coiled: Yes
  • Weight: 15 kg
  • Type of coil: Basket coil
  • Material: Stainless steel, 1.4430, X2CrNiMo19-13
  • DIN: 8556
  • Min. longitudinal elongation: 30 %
  • Min. tensile strength: 600 N/mm²

Wire diameter

Product weight (per item)

Layer-coiled

Weight

Code

Package / Quantity

Price (AMD)

1 mm

1005 g

Yes

15 kg

x 0

Code: 098203010

Tecnical Description

  • Wire diameter 1 mm
  • Product weight (per item) 1005 g
  • Layer-coiled Yes
  • Weight 15 kg
  • Type of coil Basket coil
  • Material Stainless steel, 1.4430, X2CrNiMo19-13
  • DIN 8556
  • Min. longitudinal elongation 30 %
  • Min. tensile strength 600 N/mm²

0.8 mm

1047.333 g

Yes

15 kg

x 0

Code: 098203008

Tecnical Description

  • Wire diameter 0.8 mm
  • Product weight (per item) 1047.333 g
  • Layer-coiled Yes
  • Weight 15 kg
  • Type of coil Basket coil
  • Material Stainless steel, 1.4430, X2CrNiMo19-13
  • DIN 8556
  • Min. longitudinal elongation 30 %
  • Min. tensile strength 600 N/mm²

1.2 mm

1054 g

Yes

15 kg

x 0

Code: 098203012

Tecnical Description

  • Wire diameter 1.2 mm
  • Product weight (per item) 1054 g
  • Layer-coiled Yes
  • Weight 15 kg
  • Type of coil Basket coil
  • Material Stainless steel, 1.4430, X2CrNiMo19-13
  • DIN 8556
  • Min. longitudinal elongation 30 %
  • Min. tensile strength 600 N/mm²
Specification

With wet corrosion:

  • Highest operating temperature +400u00b0C
  • Heat and scale resistant to approx. +800u00b0C

Related products

LAST VIEWED

Added to cart