Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

MIG welding wire Aluminium

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Layer-coiled: Yes
  • Type of coil: Basket coil
  • Weight: 7 kg
  • Material: Aluminium base alloy, AIMg5
  • DIN: 1732
  • Min. longitudinal elongation: 16 %
  • Min. tensile strength: 220 N/mm²

Wire diameter

Product weight (per item)

Layer-coiled

Weight

Code

Package / Quantity

Price (AMD)

1.2 mm

1026.107 g

Yes

7 kg

x 0

Code: 098202012

Tecnical Description

  • Wire diameter 1.2 mm
  • Product weight (per item) 1026.107 g
  • Layer-coiled Yes
  • Weight 7 kg
  • Type of coil Basket coil
  • Material Aluminium base alloy, AIMg5
  • DIN 1732
  • Min. longitudinal elongation 16 %
  • Min. tensile strength 220 N/mm²

1 mm

1077.857 g

Yes

7 kg

x 0

Code: 098202010

Tecnical Description

  • Wire diameter 1 mm
  • Product weight (per item) 1077.857 g
  • Layer-coiled Yes
  • Weight 7 kg
  • Type of coil Basket coil
  • Material Aluminium base alloy, AIMg5
  • DIN 1732
  • Min. longitudinal elongation 16 %
  • Min. tensile strength 220 N/mm²
Application

Universally suitable for virtually all aluminium and cast alloys with Mg as main alloy component.

  • AlMg5/AlMg3*
  • AlMgMn/AlZn4,5
  • Mg1, AlMgSi1/G-AlMg3
  • A-AlMg3Si
  • G-AlMg5/G-AlMg5Si
  • G-AlMg10
  • G-AlMg3Cu/AlMgSi1

*Cannot be used with pure aluminium. S-AlMg5 welding seams cannot be anodised. Cannot be used if e. g. use of a wire with different alloys is specified by building regulations. AlMg3 for anodised welding wires.

Related products

LAST VIEWED

Added to cart