Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Countersunk screw, type SK/A4 — push-through installation

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Bare
  • Material: Stainless steel A4

Anchor diameter

Countersink diameter

Countersinking depth

Internal drive

Code

Package / Quantity

Price (AMD)

6 mm

17.3 mm

3.9 mm

TX30

x 0

Code: 0904806030

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 6 mm
  • Countersink diameter 17.3 mm
  • Countersinking depth 3.9 mm
  • Internal drive TX30
  • Material Stainless steel A4
  • Surface Bare

8 mm

21.5 mm

5 mm

TX40

x 0

Code: 0904808030

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 8 mm
  • Countersink diameter 21.5 mm
  • Countersinking depth 5 mm
  • Internal drive TX40
  • Material Stainless steel A4
  • Surface Bare

10 mm

25.9 mm

5.7 mm

IS6

x 0

Code: 0904810030

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 10 mm
  • Countersink diameter 25.9 mm
  • Countersinking depth 5.7 mm
  • Internal drive IS6
  • Material Stainless steel A4
  • Surface Bare

12 mm

30.9 mm

6.7 mm

IS8

x 0

Code: 0904812030

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 12 mm
  • Countersink diameter 30.9 mm
  • Countersinking depth 6.7 mm
  • Internal drive IS8
  • Material Stainless steel A4
  • Surface Bare
Specification

Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.

Related products

Added to cart