Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Countersunk screw, type SK/S — cotter-pin installation

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised

Anchor diameter

Min./max. attachment height for cotter-pin mounting (t fix)

Countersink diameter

Countersinking depth

Code

Package / Quantity

Price (AMD)

6 mm

6-14 mm

17.3 mm

3.9 mm

x 0

Code: 0904706130

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 6 mm
  • Min./max. attachment height for cotter-pin mounting (t fix) 6-14 mm
  • Countersink diameter 17.3 mm
  • Countersinking depth 3.9 mm
  • Material Steel
  • Surface Galvanised

8 mm

9-15 mm

21.5 mm

5 mm

x 0

Code: 0904708130

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 8 mm
  • Min./max. attachment height for cotter-pin mounting (t fix) 9-15 mm
  • Countersink diameter 21.5 mm
  • Countersinking depth 5 mm
  • Material Steel
  • Surface Galvanised

10 mm

8-11 mm

25.9 mm

5.7 mm

x 0

Code: 0904710130

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 10 mm
  • Min./max. attachment height for cotter-pin mounting (t fix) 8-11 mm
  • Countersink diameter 25.9 mm
  • Countersinking depth 5.7 mm
  • Material Steel
  • Surface Galvanised

12 mm

9-14 mm

30.9 mm

6.7 mm

x 0

Code: 0904712130

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 12 mm
  • Min./max. attachment height for cotter-pin mounting (t fix) 9-14 mm
  • Countersink diameter 30.9 mm
  • Countersinking depth 6.7 mm
  • Material Steel
  • Surface Galvanised
Specification

Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.

Related products

LAST VIEWED

Added to cart