Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagon screw, type S/S — cotter-pin installation

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised

Anchor diameter

Min./max. attachment height for cotter-pin mounting (t fix)

Width across flats

Material

Code

Package / Quantity

Price (AMD)

6 mm

4-12 mm

10 mm

Steel

x 0

Code: 0904706120

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 6 mm
  • Min./max. attachment height for cotter-pin mounting (t fix) 4-12 mm
  • Width across flats 10 mm
  • Material Steel
  • Surface Galvanised

8 mm

2-8 mm

13 mm

Steel

x 0

Code: 0904708120

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 8 mm
  • Min./max. attachment height for cotter-pin mounting (t fix) 2-8 mm
  • Width across flats 13 mm
  • Material Steel
  • Surface Galvanised

10 mm

15-19 mm

17 mm

Steel

x 0

Code: 0904710120

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 10 mm
  • Min./max. attachment height for cotter-pin mounting (t fix) 15-19 mm
  • Width across flats 17 mm
  • Material Steel
  • Surface Galvanised

12 mm

16-21 mm

19 mm

Steel

x 0

Code: 0904712120

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 12 mm
  • Min./max. attachment height for cotter-pin mounting (t fix) 16-21 mm
  • Width across flats 19 mm
  • Material Steel
  • Surface Galvanised
Specification

Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.

Related products

LAST VIEWED

Added to cart