Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TIG welding rod for stainless steel welding

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 1000 mm
  • Material: Stainless steel, 1.4430, X2CrNiMo19-13
  • Weight: 5 kg
  • Material designation: SG X2 CrNiMo 1912
  • Composition of the solder component (weight %) of C: 0.025 %
  • Min. elasticity limit (Rp 0.2 value): 350 N/mm²
  • Shielding gas: Argon
  • Min./max. tensile strength: 600-700 N/mm²
  • Min. breaking elongation: 30 %

Wire diameter

Length

Weight

Material designation

Code

Package / Quantity

Price (AMD)

1 mm

1000 mm

5 kg

SG X2 CrNiMo 1912

x 0

Code: 09827110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 1 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation SG X2 CrNiMo 1912
  • Material Stainless steel, 1.4430, X2CrNiMo19-13
  • Composition of the solder component (weight %) of C 0.025 %
  • Min. elasticity limit (Rp 0.2 value) 350 N/mm²
  • Shielding gas Argon
  • Min./max. tensile strength 600-700 N/mm²
  • Min. breaking elongation 30 %

3.2 mm

1000 mm

5 kg

SG X2 CrNiMo 1912

x 0

Code: 09827132

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 3.2 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation SG X2 CrNiMo 1912
  • Material Stainless steel, 1.4430, X2CrNiMo19-13
  • Composition of the solder component (weight %) of C 0.025 %
  • Min. elasticity limit (Rp 0.2 value) 350 N/mm²
  • Shielding gas Argon
  • Min./max. tensile strength 600-700 N/mm²
  • Min. breaking elongation 30 %

1.6 mm

1000 mm

5 kg

SG X2 CrNiMo 1912

x 0

Code: 09827116

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 1.6 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation SG X2 CrNiMo 1912
  • Material Stainless steel, 1.4430, X2CrNiMo19-13
  • Composition of the solder component (weight %) of C 0.025 %
  • Min. elasticity limit (Rp 0.2 value) 350 N/mm²
  • Shielding gas Argon
  • Min./max. tensile strength 600-700 N/mm²
  • Min. breaking elongation 30 %

2 mm

1000 mm

5 kg

SG X2 CrNiMo 1912

x 0

Code: 09827120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 2 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation SG X2 CrNiMo 1912
  • Material Stainless steel, 1.4430, X2CrNiMo19-13
  • Composition of the solder component (weight %) of C 0.025 %
  • Min. elasticity limit (Rp 0.2 value) 350 N/mm²
  • Shielding gas Argon
  • Min./max. tensile strength 600-700 N/mm²
  • Min. breaking elongation 30 %

2.4 mm

1000 mm

5 kg

SG X2 CrNiMo 1912

x 0

Code: 09827124

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 2.4 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation SG X2 CrNiMo 1912
  • Material Stainless steel, 1.4430, X2CrNiMo19-13
  • Composition of the solder component (weight %) of C 0.025 %
  • Min. elasticity limit (Rp 0.2 value) 350 N/mm²
  • Shielding gas Argon
  • Min./max. tensile strength 600-700 N/mm²
  • Min. breaking elongation 30 %
Specification
  • SG X2 CrNiMo 1912, DIN 8556
  • Designation in accordance with AWS A 5.9: ER 316 L-Si
  • Material number 1.4430
Notice

Welding rods are welded with DC pole.

Related products

Added to cart