Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TIG welding rod for steel welding WSG 2

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 1000 mm
  • Material: Low alloy steel, 1.5125, 11MnSi6
  • Weight: 5 kg
  • Material designation: WSG 2
  • Mn composition of the brazing solder (weight-%): 1.5 %
  • Composition of the solder component (weight %) of C: 0.1 %
  • SI composition of the brazing solder (weight-%): 0.8 %
  • Breaking elongation A5: 27 %
  • Min. elasticity limit (Rp 0.2 value): 510 N/mm²
  • Tensile strength Rm: 580 N/mm²

Wire diameter

Length

Weight

Material designation

Code

Package / Quantity

Price (AMD)

1 mm

1000 mm

5 kg

WSG 2

x 0

Code: 09827710

Tecnical Description

  • Wire diameter 1 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation WSG 2
  • Material Low alloy steel, 1.5125, 11MnSi6
  • Mn composition of the brazing solder (weight-%) 1.5 %
  • Composition of the solder component (weight %) of C 0.1 %
  • SI composition of the brazing solder (weight-%) 0.8 %
  • Breaking elongation A5 27 %
  • Min. elasticity limit (Rp 0.2 value) 510 N/mm²
  • Tensile strength Rm 580 N/mm²

1.6 mm

1000 mm

5 kg

WSG 2

x 0

Code: 09827716

Tecnical Description

  • Wire diameter 1.6 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation WSG 2
  • Material Low alloy steel, 1.5125, 11MnSi6
  • Mn composition of the brazing solder (weight-%) 1.5 %
  • Composition of the solder component (weight %) of C 0.1 %
  • SI composition of the brazing solder (weight-%) 0.8 %
  • Breaking elongation A5 27 %
  • Min. elasticity limit (Rp 0.2 value) 510 N/mm²
  • Tensile strength Rm 580 N/mm²

2 mm

1000 mm

5 kg

WSG 2

x 0

Code: 09827720

Tecnical Description

  • Wire diameter 2 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation WSG 2
  • Material Low alloy steel, 1.5125, 11MnSi6
  • Mn composition of the brazing solder (weight-%) 1.5 %
  • Composition of the solder component (weight %) of C 0.1 %
  • SI composition of the brazing solder (weight-%) 0.8 %
  • Breaking elongation A5 27 %
  • Min. elasticity limit (Rp 0.2 value) 510 N/mm²
  • Tensile strength Rm 580 N/mm²

2.4 mm

1000 mm

5 kg

WSG 2

x 0

Code: 09827724

Tecnical Description

  • Wire diameter 2.4 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation WSG 2
  • Material Low alloy steel, 1.5125, 11MnSi6
  • Mn composition of the brazing solder (weight-%) 1.5 %
  • Composition of the solder component (weight %) of C 0.1 %
  • SI composition of the brazing solder (weight-%) 0.8 %
  • Breaking elongation A5 27 %
  • Min. elasticity limit (Rp 0.2 value) 510 N/mm²
  • Tensile strength Rm 580 N/mm²

3 mm

1000 mm

5 kg

WSG 2

x 0

Code: 09827730

Tecnical Description

  • Wire diameter 3 mm
  • Length 1000 mm
  • Weight 5 kg
  • Material designation WSG 2
  • Material Low alloy steel, 1.5125, 11MnSi6
  • Mn composition of the brazing solder (weight-%) 1.5 %
  • Composition of the solder component (weight %) of C 0.1 %
  • SI composition of the brazing solder (weight-%) 0.8 %
  • Breaking elongation A5 27 %
  • Min. elasticity limit (Rp 0.2 value) 510 N/mm²
  • Tensile strength Rm 580 N/mm²
Specification
  • Designation in accordance with EN 440: W3Si1
  • Designation in accordance with EN ISO 636-A: W3Si1

Related products

LAST VIEWED

Added to cart