Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Gas nozzle MB 25 AK

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Diameter: 22 mm
  • Length: 57 mm

Version

Tip diameter

Product weight (per item)

Diameter

Code

Package / Quantity

Price (AMD)

Cylindrical

18 mm

60.667 g

22 mm

x 0

Code: 098426016

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Version Cylindrical
  • Tip diameter 18 mm
  • Product weight (per item) 60.667 g
  • Diameter 22 mm
  • Length 57 mm

Conical

15 mm

67.05 g

22 mm

x 0

Code: 098426014

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Version Conical
  • Tip diameter 15 mm
  • Product weight (per item) 67.05 g
  • Diameter 22 mm
  • Length 57 mm

Related products

LAST VIEWED

Added to cart