Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Spot gas nozzle

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 60 mm
  • Tip diameter: 16 mm
  • Diameter: 19 mm
  • Product weight (per item): 52.5 g

Tip diameter

Length

Diameter

Product weight (per item)

Code

Package / Quantity

Price (AMD)

16 mm

60 mm

19 mm

52.5 g

x 0

Code: 098416015

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip diameter 16 mm
  • Length 60 mm
  • Diameter 19 mm
  • Product weight (per item) 52.5 g

Related products

LAST VIEWED

Added to cart