Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TIG torch WLT 17 K

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Length

Code

Package / Quantity

Price (AMD)

Code: 0984150104

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Length 4 m

Code: 0984150108

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Length 8 m
Specification
  • Torch with highly-flexible ball joint for greater handiness when working.
  • Torch hose also has a 0.5 m Nappa leather cover.
  • Supplied with gold tungsten electrode u00d8 1.6 mm and long torch cap.
Notice

Wearing parts as for torch WLV 17.

Related products

LAST VIEWED

Added to cart