Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TIG torch WLT 26 for WIG 180 AC/DC UP-down torch

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Length

Code

Package / Quantity

Price (AMD)

Code: 0984180208

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 8 m

Code: 0984180204

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 4 m
Specification
  • Switching welding current 1 on and off
  • Immediate welding current reduction (downslope) 2
  • Variable setting of the welding current on torch 3
  • The burner hose behind the handle is also covered with a 40 cm length of Nappa leather
  • Supplied with gold tungsten electrode, u00d8 2.4 mm, ceramic gas nozzle size 6 and long burner cap
Notice

Wearing parts as for torch WLV 17 and WLT 17 K

Related products

LAST VIEWED

Added to cart