Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

VAG MQB adapter

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • Colour: Black
  • Resistance against: Oil, Fuel
  • Version: Corrosion-resistant
  • Height: 32 mm
  • Outer diameter: 50 mm

Height

Outer diameter

Material

Code

Package / Quantity

Price (AMD)

32 mm

50 mm

Plastic

x 0

Code: 089141071

Tecnical Description

  • Colour Black
  • Height 32 mm
  • Outer diameter 50 mm
  • Material Plastic
  • Resistance against Oil, Fuel
  • Version Corrosion-resistant
Application

For the VW Golf 7, VW Touran II, VW Golf Sportsvan, Audi A3 (8V), Audi S3 (8V), Skoda Octavia 3 and Seat Leon 5F.

Related products

LAST VIEWED

Added to cart