Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Plastic funnel set
+374(0) 60 708807
Tecnical Description
Material
Resistance against
Version
Code
Package / Quantity
Price (AMD)
Code: 0891410010
Catalogue page as PDF 1
Tecnical Description
Includes:
1x plastic funnel ∅ 50, h=60 mm
1x plastic funnel ∅ 70, h=75 mm
1x plastic funnel ∅ 90, h=90 mm
1x plastic funnel ∅ 115, h=100 mm
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products