Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cutting Nozzle

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Min./max. material thickness

Min. material thickness

Max. material thickness

Product weight (per item)

Code

Package / Quantity

Price (AMD)

3-10 mm

3 mm

10 mm

3 g

x 0

Code: 098401731

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. material thickness 3-10 mm
  • Min. material thickness 3 mm
  • Max. material thickness 10 mm
  • Product weight (per item) 3 g

60-100 mm

60 mm

100 mm

17 g

x 0

Code: 098401735

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. material thickness 60-100 mm
  • Min. material thickness 60 mm
  • Max. material thickness 100 mm
  • Product weight (per item) 17 g

10-25 mm

10 mm

25 mm

11 g

x 0

Code: 098401732

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. material thickness 10-25 mm
  • Min. material thickness 10 mm
  • Max. material thickness 25 mm
  • Product weight (per item) 11 g

25-40 mm

25 mm

40 mm

2 g

x 0

Code: 098401733

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. material thickness 25-40 mm
  • Min. material thickness 25 mm
  • Max. material thickness 40 mm
  • Product weight (per item) 2 g

40-60 mm

40 mm

60 mm

13 g

x 0

Code: 098401734

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. material thickness 40-60 mm
  • Min. material thickness 40 mm
  • Max. material thickness 60 mm
  • Product weight (per item) 13 g

Related products

LAST VIEWED

Added to cart