Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Passive probe transformer

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of rechargeable batteries/batteries: 1 PCS
  • IP protection class: IP 40
  • Overvoltage protection category: CAT III/600 V
  • Rechargeable battery/battery designation: 9 V 6LR61
  • Enclosure diameter: 30 nm
  • Min./max. current measuring range: 0,5 A/AC-400 A/AC
  • Min./max. current measuring range 2: 0,5 A/DC-600 A/DC

Enclosure diameter

Min./max. current measuring range

Min./max. current measuring range 2

Overvoltage protection category

Code

Package / Quantity

Price (AMD)

30 nm

0,5 A/AC-400 A/AC

0,5 A/DC-600 A/DC

CAT III/600 V

x 0

Code: 071553 720

Product information

Catalogue page as PDF 1

Tecnical Description

  • Enclosure diameter 30 nm
  • Min./max. current measuring range 0,5 A/AC-400 A/AC
  • Min./max. current measuring range 2 0,5 A/DC-600 A/DC
  • Overvoltage protection category CAT III/600 V
  • IP protection class IP 40
  • Rechargeable battery/battery designation 9 V 6LR61
  • Number of rechargeable batteries/batteries 1 PCS
Specification

Extremely easy to handle, optimal measuring features and incredibly safe for the operator.

  • With manual zero point calibration via potentiometer
  • Connected via 4 mm safety plugs, length 1.5 m
  • Probe opening 50 x 10 mm or u00d8 30 mm

Max. perm. current

  • 0.5u2013400 A AC RMS
  • 0.5u2013600 A tip
  • 0.5u2013600 A DC

Sensitivity 1 mV/A

Measuring instrument impedance: > 1 M/

Related products

LAST VIEWED

Added to cart