Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Light metal spirit level
+374(0) 60 708807
Tecnical Description
Length
Height
Width
Number of magnets
Code
Package / Quantity
Price (AMD)
Code: 0714644125
Tecnical Description
Excellent reading and simple determination of gradients
Six-line level for 1% and 2% gradients
Direct testing of gradients
360u00b0 rotating angle level with scaling
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly-resistant to UV radiation
Extra-strong hold on pipes, profiles and steel components
Milled measuring surface with V-shaped groove and rare earth magnets
For the toughest applications
Extra-strong die-cast aluminium profile
Related products
LAST VIEWED