Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pocket slide calliper, small

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Max. length measuring range: 100 mm
  • Min./max. length measuring range: 0-100 mm
  • Length of jaw: 27 mm
  • Bottom vernier scale: 1/20 mm
  • Top vernier scale: 0.05 mm

Max. length measuring range

Min./max. length measuring range

Length of jaw

Bottom vernier scale

Code

Package / Quantity

Price (AMD)

100 mm

0-100 mm

27 mm

1/20 mm

x 0

Code: 071576 010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. length measuring range 100 mm
  • Min./max. length measuring range 0-100 mm
  • Length of jaw 27 mm
  • Bottom vernier scale 1/20 mm
  • Top vernier scale 0.05 mm
Specification
  • Measuring surfaces ground and lapped
  • Nonius and scale matt chrome-plated
  • Rear with thread table

Related products

LAST VIEWED

Added to cart