Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Multi-purpose current clamp Professional

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of rechargeable batteries/batteries: 1 PCS
  • IP protection class: IP 40
  • Display: 6,000 digits
  • Overvoltage protection category: CAT IV/600 V
  • Enclosure diameter: 34 mm
  • Min./max. current measuring range: 0,15 A/AC-600 A/AC
  • Min./max. current measuring range 2: 0,15 A/DC-900 A/DC
  • Min./max. current measuring range 3: 0,15 A/AC+DC-600 A/AC+DC
  • Min./max. voltage measuring range: 0,15-1000 V/AC
  • Min./max. voltage measuring range 2: 0,15-1400 V/DC
  • Min./max. voltage measuring range 3: 0,15-1000 V/AC+DC
  • Min./max. effective power measuring range: 1 W-600 kW
  • Min./max. reactive power measuring range: 1 var-600 kvar
  • Min./max. apparent power measuring range: 1 VA-600 kVA
  • Min./max. electrical-resistance measuring range: 0,1 Ohm-59,99 kOhm
  • Rechargeable battery/battery designation: 9 V 6LR61

Display

Enclosure diameter

Min./max. current measuring range

Min./max. current measuring range 2

Code

Package / Quantity

Price (AMD)

6,000 digits

34 mm

0,15 A/AC-600 A/AC

0,15 A/DC-900 A/DC

x 0

Code: 071558 770

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Display 6,000 digits
  • Enclosure diameter 34 mm
  • Min./max. current measuring range 0,15 A/AC-600 A/AC
  • Min./max. current measuring range 2 0,15 A/DC-900 A/DC
  • Min./max. current measuring range 3 0,15 A/AC+DC-600 A/AC+DC
  • Min./max. voltage measuring range 0,15-1000 V/AC
  • Min./max. voltage measuring range 2 0,15-1400 V/DC
  • Min./max. voltage measuring range 3 0,15-1000 V/AC+DC
  • Min./max. effective power measuring range 1 W-600 kW
  • Min./max. reactive power measuring range 1 var-600 kvar
  • Min./max. apparent power measuring range 1 VA-600 kVA
  • Min./max. electrical-resistance measuring range 0,1 Ohm-59,99 kOhm
  • Overvoltage protection category CAT IV/600 V
  • IP protection class IP 40
  • Rechargeable battery/battery designation 9 V 6LR61
  • Number of rechargeable batteries/batteries 1 PCS
Specification

Current measurement

AC, DC, AC+DC

Voltage measurement

AC, DC, AC+DC

Power measurement

Active power, apparent power, reactive power, power factor (single-phase and three-phase total)

  • Resistance, frequency measurement
  • Acoustic continuity testing, diode testing
  • Determination of the phase sequence of the external conductors

Innovative TRUE INRUSH function for the start-up current measurements.

  • The start-up current of a motor can be established easily, as well as the current requirement of a plant, which supplies a series of running machines.
  • The current clamp automatically detects the signal type and the present current consumption of a plant and adjusts the detection and measuring algorithms to the measured overcurrent.

Many other functions

HOLD, MIN/MAX/PEAK, u0394REL, THD (harmonic)

  • Large, backlit LCD display for optimum readability
  • 6000 count resolution for high levels of accuracy
  • Automatic range selection, AC/DC u2014 detection, auto power off
  • Clearly assigned function keys, 1 key = 1 function
  • Ergonomic "single-handed operation" thanks to optimally placed rotary switch
Notice

Refer to the technical data sheet for a detailed description of the innovative functions and measured values.

Related products

LAST VIEWED

Added to cart