Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Digital vernier calliper with factory calibration certificate
+374(0) 60 708807
Tecnical Description
Absolute length measuring accuracy
Max. length measuring range
Length of jaw
Min./max. temperature conditions
Code
Package / Quantity
Price (AMD)
Code: 071576 111
Catalogue page as PDF 1
Tecnical Description
Repeatability 10 u03bcm (u00b1 2 s)
Adjustment speed: max. 1.5 m/sec
Measuring unit: metric or English (mm/inch), direct conversion
Capacitive measurement system
LCD digital display 6 mm
Operating temperature 5u00b0C to 40u00b0C
Stainless steel, hardened and ground
Data output RS232-compatible
3 V lithium battery, type CR 2032
Related products